This product requires certification to purchase.

Nest Wifi Pro - PRO, Lemongrass

Google

Nest Wifi Pro - PRO, Lemongrass

  • Fast #
  • Part #GGA03903US
  • Item #9933809
  • Manufacturer Part #GA03903-US
5 out of 5 Customer Rating
Brand image
Google

Nest Wifi Pro - PRO, Lemongrass

  • Fast #
  • Part #GGA03903US
  • Item #9933809
  • Manufacturer Part #GA03903-US
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 240
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Advanced Wi-Fi 6E technology
  • 2.4 GHz, 5 GHz and 6 GHz bands
  • Simple to set up and manage in the Google Home app
  • Automatic security updates for protection
  • Includes parental controls
  • Requires Certification

Specifications

AMP:
2.25
Depth:
3-3/10 in
Height:
5-1/10 in
Material:
Plastic
Power Source:
Electric
UPC:
193575032825
Volts:
10V
Watts:
22.5 W
Width:
4-3/5 in
Wireless Communication:
Wi-Fi