Nest Wifi Pro - PRO, Multi-color, 3PK
Nest Wifi Pro - PRO, Multi-color, 3PK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 80-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Advanced Wi-Fi 6E technology
- 2.4 GHz, 5 GHz and 6 GHz bands
- Simple to set up and manage in the Google Home app
- Automatic security updates for protection
- Includes parental controls
Specifications
- AMP:
- 2.25
- Depth:
- 3-3/10 in
- Height:
- 5-1/10 in
- Material:
- Plastic
- Power Source:
- Electric
- UPC:
- 193575032917
- Volts:
- 10V
- Watts:
- 22.5 W
- Width:
- 4-3/5 in
- Wireless Communication:
- Wi-Fi