35 yd. All Weather Gorilla Tape
35 yd. All Weather Gorilla Tape
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Made with double-thick adhesive, strong reinforced backing, and a tough all-weather shell, this duct tape is great for projects and repairs both indoors and out
- Gorilla tape sticks to smooth, rough and uneven surfaces, including wood, stone, stucco, brick, metal and vinyl
- Gorilla all weather tape resists drying, cracking, and peeling caused by sunlight, heat, cold, and moisture and works in both hot and cold temperature
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 35
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 200
- Package Quantity:
- Pack of 12
- Product Type:
- Duct Tape
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- No
- UPC:
- 052427600356
- Width:
- 2