This product requires certification to purchase.

100 ft. Standard Drain Cable

Gorlitz Sewer & Drain

100 ft. Standard Drain Cable

  • Fast #
  • Part #GC122END
  • Item #7920481
  • Manufacturer Part #C 12
4.8 out of 5 Customer Rating
Brand image
Gorlitz Sewer & Drain

100 ft. Standard Drain Cable

  • Fast #
  • Part #GC122END
  • Item #7920481
  • Manufacturer Part #C 12
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Sizes:
5/8 in
Length:
100 ft
Tool Type:
Drain Cable
UL Listed:
No