This product requires certification to purchase.

65 ft. x 3/8 in. Cable

Gorlitz Sewer & Drain

65 ft. x 3/8 in. Cable

  • Fast #
  • Part #GC052END
  • Item #7634748
  • Manufacturer Part #C 05 2END
3.6 out of 5 Customer Rating
Brand image
Gorlitz Sewer & Drain

65 ft. x 3/8 in. Cable

  • Fast #
  • Part #GC052END
  • Item #7634748
  • Manufacturer Part #C 05 2END
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
3/8 in
Diameter - Outside
3/8 in
Length
65 ft
Characteristics & Features
Tool Type
Cable
Warranty & Product Information
Product Type
Cable
UL Listed
No