This product requires certification to purchase.

3 in. Torch Tip

Goss

2033 Series 3 in. Torch Tip

  • Fast #
  • Part #GOS20332
  • Item #3268946
  • Manufacturer Part #2033-2
5 out of 5 Customer Rating
Brand image
Goss

2033 Series 3 in. Torch Tip

  • Fast #
  • Part #GOS20332
  • Item #3268946
  • Manufacturer Part #2033-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Goss TW-10A and TW-5A Torches
Collection:
2033 Series
Length:
3 in
Number of Pieces:
1 Piece
Product Type:
Tip
Proposition 65:
WARNING: This product contains chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm Wash hands after use
Torch Type:
Gas
UL Listed:
No
UPC:
662999028252