This product requires certification to purchase.

3 in. Cast Iron Ladle

Goss

3 in. Cast Iron Ladle

  • Fast #
  • Part #GMP5
  • Item #524017
  • Manufacturer Part #MP-5
4.8 out of 5 Customer Rating
Brand image
Goss

3 in. Cast Iron Ladle

  • Fast #
  • Part #GMP5
  • Item #524017
  • Manufacturer Part #MP-5
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1569
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3" diameter cup
  • Long handle
  • Right and left pouring lips
  • Durable cast iron
  • Requires Certification

Specifications

Diameter - Base:
3 in
Handle Length (in):
10 in
Material:
Cast Iron
UPC:
662999022830