This product requires certification to purchase.

5 ft. Flexible Hose

Goss

5 ft. Flexible Hose

  • Fast #
  • Part #GHP35
  • Item #7298778
  • Manufacturer Part #HP3-5
3.5 out of 5 Customer Rating
Brand image
Goss

5 ft. Flexible Hose

  • Fast #
  • Part #GHP35
  • Item #7298778
  • Manufacturer Part #HP3-5
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Reinforced Contractor Duty Hose
  • Use with Propane/Mapp-Pro/Propylene Fuels
  • 9/16-18 LH "B" Size Hose Fittings
  • Max Working Pressure 200 PSI
  • 7/16" OD, 3/16" ID Black Grade "T" Hose
  • Requires Certification

Specifications

Fitting Size 1:
9/16 in
Fitting Size 2:
9/16 in
Fitting Sizes:
9/16 in
Length:
5 ft
Number of Pieces:
1 Piece
Pressure - Maximum:
200 psi
Product Type:
Hose
Proposition 65:
WARNING: This product contains chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm Wash hands after use
Tool Type:
Hose
Torch Type:
Propane, MAP-PRO
UPC:
662999038329
Weight:
0.6 lb