3/16 in. Thread Torch Tip
Acet-O-Lite® 3/16 in. Thread Torch Tip
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 504-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Screw-in style tips
- Adjustable flame
- Includes BA-3 feather flame tip, regulator with B cylinder fitting, hose, handle lighter, and wrench
Specifications
- Collection:
- Acet-O-Lite®
- Diameter:
- 3/16 in
- Number of Pieces:
- 6 Piece
- Product Type:
- Handle, Tip, Regulator, Hose, Key, Ignitor
- Proposition 65:
- WARNING: This product contains chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm Wash hands after use
- Size:
- Small
- Torch Type:
- Acetylene
- UL Listed:
- Yes
- UPC:
- 662999021345