Brass Acetylene Torch Handle
Acet-O-Lite® Brass Acetylene Torch Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in LA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in LA
Product Details
Product Details
- Fuel type: Acetylene
- Adjustable brass needle valve
- Screw-in connections
- Works with all "BA" style tips
- Front On/Off Valve
- Comfortable Durable Handle
- "A" Hose Fitting
- Interchangeable with other Popular Brands
Specifications
- Collection:
- Acet-O-Lite®
- Color Finish Name:
- Red
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Installation Type:
- Screw-in
- Length:
- 12
- Material:
- Brass
- Number of Pieces:
- 1 Piece
- Product Type:
- Handle
- Proposition 65:
- WARNING: This product contains chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm Wash hands after use
- Size:
- All Sizes
- Tool Type:
- Handle
- Torch Type:
- Air Acetylene
- UPC:
- 662999015382
- Weight:
- 0.8
- Width:
- 3-1/2