Brass Cylinder To Regulator Adapter
Brass Cylinder To Regulator Adapter
Product Details
Product Details
- Adaptor MC Reg to B Cyl
Specifications
- Length:
- 3
- Material:
- Brass
- Number of Pieces:
- 1 Piece
- Product Type:
- Adapter
- Proposition 65:
- WARNING: This product contains chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm Wash hands after use
- Torch Type:
- Gas
- UL Listed:
- Yes
- UPC:
- 662999017188
- Weight:
- 0.3