This product requires certification to purchase.

End Tip for Goss GP-360L, GP-600 and GT-4L Torches

Goss

End Tip for Goss GP-360L, GP-600 and GT-4L Torches

  • Fast #
  • Part #GBP22LTE
  • Item #3268654
  • Manufacturer Part #BP-22LTE
4.1 out of 5 Customer Rating
Brand image
Goss

End Tip for Goss GP-360L, GP-600 and GT-4L Torches

  • Fast #
  • Part #GBP22LTE
  • Item #3268654
  • Manufacturer Part #BP-22LTE
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fuel type: MAP/PRO
  • For GX-1, GP-600, GT-4L
  • Built in venturi
  • Requires Certification

Specifications

Application:
Soldering, Brazing
Brand Model Compatibility:
Goss GX-1, GP-600 and GT-4L Torches
Height:
4/5 in
Length:
1-4/5 in
Material:
Brass
Number of Pieces:
1 Piece
Product Type:
Tip, Extension
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Tip End
Torch Type:
Propane, MAP-PRO
UL Listed:
No
UPC:
662999028917
Weight:
0.1 lb
Width:
4/5 in