1/4 in. Gas Tip 1 Piece
Eze-Lite™ 1/4 in. Gas Tip 1 Piece
Product Details
Product Details
- Hot Turbine Acetylene Tip
- Piezoelectric Ignitor Tip with Push of Button Ignitor
- Snap-in Design with Filter and Removeable orifice
- Used for Commercial Brazing and Soldering
- Interchangeable with Other Snap-In Style Tips and Equipment
- Soft solder up to 1", Silver Braze Up to 1/2"
Specifications
- Application:
- Soldering, Brazing
- Brand Model Compatibility:
- GG-4 Handle
- Collection:
- Eze-Lite™
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Snap-in
- Material:
- Brass, Stainless Steel
- Proposition 65:
- WARNING: This product contains chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm Wash hands after use
- Tool Type:
- Tip
- UL Listed:
- No
- UPC:
- 662999029655
- Weight:
- 2