Propane Gas Hand Torch
Propane Gas Hand Torch
Product Details
Product Details
- Can be used with propane or Map-Pro™ gas without changing the orifice
- Easily adjusted to three different flames without changing tip ends
- Attractively packaged for pegboard display
- Can be used inverted once tip end becomes warm
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Brazing, Soldering, Welding
- Fuel Type:
- Propane
- Material:
- Brass
- Number of Pieces:
- 1 Piece
- Product Type:
- Hand Torch
- Proposition 65:
- WARNING: This product contains chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm Wash hands after use
- Torch Type:
- Propane, Gas
- UPC:
- 662999020362