Acetylene Cylinder Cart (1-piece)
SideWinder™ Acetylene Cylinder Cart (1-piece)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 28-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cart for "B" Cylinder
- Durable Steel Construction
- Built-in Hose Rack
- Torch / Tip Holder
- Detachable Handle
- Steel Wheels
Specifications
- Brand Model Compatibility:
- B Cylinder Heavy-duty GG-4 Torch
- Collection:
- SideWinder™
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Cylinder Cart
- Tool Type:
- Cylinder Cart
- Torch Type:
- Acetylene
- UPC:
- 662999031061