Steel Stand for B Size Acetylene Cylinder
SideWinder™ Steel Stand for B Size Acetylene Cylinder
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stand for "B" Acetylene Cylinders
- Durable Steel Construction
- Built-in Hose Rack
- Torch / Tip Holder
Specifications
- Collection:
- SideWinder™
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Stand
- Torch Type:
- Acetylene
- UPC:
- 662999017973