This product requires certification to purchase.

2-1/4 in. Torch Kit with Twin Tip

Goss

SwitchFire™ 2-1/4 in. Torch Kit with Twin Tip

Brand image
Goss

SwitchFire™ 2-1/4 in. Torch Kit with Twin Tip

  • Fast #
  • Part #GGHTK12
  • Item #4142570
  • Manufacturer Part #GHT-K12
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Interchangeable tip
  • Hot turbine flame
  • Uses propane or mapp-style fuel
  • Filtered orifice to prevent clogging
  • Durable construction
  • 360° swivel arm
  • Requires Certification

Documents


Specifications

Application:
Welding, Soldering
Collection:
SwitchFire™
Fuel Type:
Propane
Height:
2-1/4 in
Length:
12-1/4 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Torch Type:
Propane
UL Listed:
No



Ferguson Loader Loading animation for Ferguson.com