This product requires certification to purchase.

Regulator for Goss GHT-T Torch Tip

Goss

SwitchFire™ Regulator for Goss GHT-T Torch Tip

  • Fast #
  • Part #GGHTR
  • Item #4142591
  • Manufacturer Part #GHT-R
5 out of 5 Customer Rating
Brand image
Goss

SwitchFire™ Regulator for Goss GHT-T Torch Tip

  • Fast #
  • Part #GGHTR
  • Item #4142591
  • Manufacturer Part #GHT-R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid Brass Regulator
  • Only use with GHT Style Switch-Fire Torch Tips
  • Professional Duty Design
  • Use either Mapp (Propylene) or Propane Fuel Gas
  • CGA-600 Tank Connection
  • Regulator Arm Swivels 360 Degrees
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Goss GHT-T Torch Tip
Collection:
SwitchFire™
Length:
2 in
Material:
Brass
Number of Pieces:
1 Piece
Product Type:
Regulator
Proposition 65:
WARNING: This product contains chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm Wash hands after use
Torch Type:
MAP-PRO, Propylene, Propane
UL Listed:
No
UPC:
662999031894