B Acetylene Igniter Target Torch Kit
Target™ B Acetylene Igniter Target Torch Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8Product Details
Product Details
- Acetylene Kit with Hot Turbine Flame Tip
- Snap-In Design Handle and Tip
- Includes GA-8L Ignitor Tip
- Used for Soldering, Brazing and Heating
- Pro-Duty Stainless Steel and Brass Construction
- Interchangeable with Other Popular Brands
- Quality Brass Regulator CGA-520 B Cyl Connection
- Torch & Regulator has 3/8-24 "A" Size Hose Fittings
Specifications
- Application:
- Soldering, Brazing, Heating
- Collection:
- Target™
- Number of Pieces:
- 5 Piece
- Product Type:
- Kit
- Proposition 65:
- WARNING: This product contains chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm Wash hands after use
- Tool Type:
- Kit
- Torch Type:
- Air Acetylene
- Type:
- GKX15B
- UL Listed:
- Yes
- UPC:
- 662999022137
- Weight:
- 4 lb