MC Acetylene Torch Kit with Hose for Goss GG-4 Handle
Target™ MC Acetylene Torch Kit with Hose for Goss GG-4 Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable Target® Tips for professional soldering and brazing applications
- Includes disconnect handle
- Molded plastic trim
Specifications
- Application:
- Plumbing, HVAC, Refrigeration, Heating
- Brand Model Compatibility:
- Goss GG-4 Handle
- Collection:
- Target™
- Height:
- 4
- Proposition 65:
- WARNING: This product contains chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm Wash hands after use
- Torch Type:
- Acetylene
- UL Listed:
- Yes
- UPC:
- 662999028030
- Width:
- 12