Torch Kit with Stand, for use with "B" Acetylene Cylinders, #KX-10BS
Target™ Torch Kit with Stand, for use with "B" Acetylene Cylinders, #KX-10BS
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Acetylene Kit with Hot Turbine Flame Tip
- Snap-In Design Handle and Tip
- Includes GA-5L Ignitor Tip
- Used for Soldering, Brazing and Heating
- Pro-Duty Stainless Steel and Brass Construction
- Interchangeable with other Popular Brands
- Quality Brass Regulator CGA-520 B Cyl Connection
- Torch & Regulator has 3/8-24 "A" Size Hose Fittings
Specifications
- Application:
- Soldering, Brazing, Heating
- Collection:
- Target™
- Number of Pieces:
- 6 Piece
- Product Type:
- Kit
- Proposition 65:
- WARNING: This product contains chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm Wash hands after use
- Tool Type:
- Kit
- Torch Type:
- Air Acetylene
- Type:
- GKX10BS
- UL Listed:
- Yes
- UPC:
- 662999031382