Gas Regulator for Goss CGA-600 1 lb. Disposable Cylinder
Torch-Gun™ Gas Regulator for Goss CGA-600 1 lb. Disposable Cylinder
Product Details
Product Details
- Regulator for Use with Propane/Mapp-Style Fuel
- Quality Brass Construction
- Fits CGA-600 1 lb Disposable Cylinders
- 9/16-18, "B" Hose Outlet Fitting
- Adjustable Pressure
Specifications
- Application:
- Soldering, Brazing
- Brand Model Compatibility:
- Goss CGA-600 1 lb Disposable Cylinder
- Collection:
- Torch-Gun™
- Fuel Type:
- Propane
- Material:
- Brass
- Proposition 65:
- WARNING: This product contains chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm Wash hands after use
- Torch Type:
- MAP-PRO, Propylene, Propane
- UL Listed:
- No
- UPC:
- 662999038312