This product requires certification to purchase.

1/2 hp 1-Phase Submersible Sewage Pump

Goulds Water Technology

1/2 hp 1-Phase Submersible Sewage Pump

  • Fast #
  • Part #GPV51MF
  • Item #2934011
  • Manufacturer Part #PV51MF
5 out of 5 Customer Rating
Brand image
Goulds Water Technology

1/2 hp 1-Phase Submersible Sewage Pump

  • Fast #
  • Part #GPV51MF
  • Item #2934011
  • Manufacturer Part #PV51MF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handles 2" solids
  • Permanently lubricated motor provides trouble free operation
  • These pumps are ideal for raw sewage in residential applications or for use in mobile home parks and waysides
  • Used as heavy duty sump pumps for tough applications
  • Requires Certification

Documents


Specifications

AMP:
13
Built-In Grinder:
No
Connection Type:
FPT
Cord Length:
20 ft
Discharge:
2 in
Flow Rate:
100 gpm
Horsepower:
1/2 hp
Pump Body Material:
Cast Iron
Pump Phase:
1
UL Listed:
No
UPC:
697666432728
Volts:
115V