115/230 V Mesh Switch
115/230 V Mesh Switch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 324-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Goulds IRRI-GATOR®
- Please contact your local branch for availability in your area
Specifications
- Height:
- 10 ft
- Horsepower:
- 1/2 hp
- Material:
- Rubber
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No
- UPC:
- 697666322340
- Volts:
- 115/230V