2 in. 1/2 hp Submersible Effluent Pump
2 in. 1/2 hp Submersible Effluent Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 32-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handles 3/4" solids
- Designed for continuous duty, the WE series from Goulds will tackle tough jobs with ease
- Pumps are capable of running dry without damage
- These pumps are well suited for use in mobile home parks, schools, hospitals and more
- All Cast Iron construction
Specifications
- AMP:
- 7.3
- CSA Certified:
- Yes
- Connection Type:
- FPT
- Cord Length:
- 20 ft
- Depth:
- 8-1/2 in
- Discharge:
- 2 in
- Flow Rate:
- 60 gpm
- Height:
- 16 in
- Horsepower:
- 1/2 hp
- Impeller:
- Cast Iron
- Product Type:
- Effluent Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- Yes
- UPC:
- 697666007957
- Volts:
- 230V
- Width:
- 11-1/2 in