This product requires certification to purchase.

2 in. 2 hp Submersible Sewage Pump

Goulds Water Technology

3887 Series 2 in. 2 hp Submersible Sewage Pump

  • Fast #
  • Part #GWS2012BHF
  • Item #1797292
  • Manufacturer Part #WS2012BHF
4.4 out of 5 Customer Rating
Brand image
Goulds Water Technology

3887 Series 2 in. 2 hp Submersible Sewage Pump

  • Fast #
  • Part #GWS2012BHF
  • Item #1797292
  • Manufacturer Part #WS2012BHF
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handles 2" solids
  • Pumps are capable of running dry without damage
  • Designed for domestic or industrial sewage, these pumps are well suited for use in municipal lift stations, mobile home parks or anywhere raw sewage needs to be pumped
  • Goulds WS Series
  • Requires Certification

Specifications

AMP:
18
CSA Certified:
Yes
Collection:
3887 Series
Connection Type:
FPT
Cord Length:
20 ft
Discharge:
2 in
Discharge Configuration:
Vertical
Flow Rate:
198 gpm
Height:
19 in
Horsepower:
2 hp
Impeller:
Cast Iron
Product Type:
Sewage Pump
Pump Body Material:
Stainless Steel
Pump Phase:
1
RPM:
1750
UL Listed:
Yes
UPC:
697666108647
Volts:
230V
Width:
8-1/4 in