This product requires certification to purchase.

1/2 HP 10 GPM 230V 2-Wire Submersible Well Pump

Goulds Water Technology

1/2 HP 10 GPM 230V 2-Wire Submersible Well Pump

  • Fast #
  • Part #G10G05422C
  • Item #8733668
  • Manufacturer Part #10G05422C
5 out of 5 Customer Rating
Brand image
Goulds Water Technology

1/2 HP 10 GPM 230V 2-Wire Submersible Well Pump

  • Fast #
  • Part #G10G05422C
  • Item #8733668
  • Manufacturer Part #10G05422C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Flow Rate:
10 gpm
Horsepower:
1/2 hp
Material:
Plastic, Silicon Bronze, Rubber
Material Type:
Buna-N
Phase:
Single Phase
Pump Motor Type:
2 Wire
Pump Stage:
12
UPC:
192998019642
Volts:
230V
Watts:
2 W