1/2 hp 230V 2-Wire Submersible Well Pump Motor
1/2 hp 230V 2-Wire Submersible Well Pump Motor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 133-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Capacitor type
- Two wire
Documents
Specifications
- ANSI:
- ANSI 61
- CSA Certified:
- Yes
- Height:
- 4 in
- Horsepower:
- 1/2 hp
- Length:
- 11 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 3450
- UL Listed:
- Yes
- UPC:
- 697666439697
- Volts:
- 230V
- Width:
- 3-3/4 in