1/2 HP 5 GPM 230V 2-Wire Submersible Well Pump
1/2 HP 5 GPM 230V 2-Wire Submersible Well Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Automatic Shut-Off:
- No
- Flow Rate:
- 5 gpm
- Horsepower:
- 1/2 hp
- Impeller:
- Engineered Composite
- Material:
- Plastic, Rubber, Silicon Bronze
- Material Type:
- Buna-N
- NSF Certified:
- No
- Phase:
- Single Phase
- Pump Application:
- Residential
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- 2 Wire
- Pump Phase:
- 1
- Pump Stage:
- 15
- UL Listed:
- No
- UPC:
- 697666453853
- Volts:
- 230V
- Watts:
- 2 W
- Weight:
- 30 lb