1/3 hp 115V 1-Phase Cast Iron Sump Pump
1/3 hp 115V 1-Phase Cast Iron Sump Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 10
- CSA Certified:
- Yes
- Cord Length:
- 9 ft
- Discharge:
- 1-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 43 gpm
- Horsepower:
- 1/3 hp
- Impeller:
- Thermoplastic
- Length:
- 10-5/9
- Maximum Feet of Head:
- 22
- NSF Certified:
- No
- Power Source:
- Electric
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 1550
- UL Listed:
- Yes
- UPC:
- 697666878519
- Volts:
- 115V
- Width:
- 7-5/9