1/3 hp 230V 1-Phase Bronze Fitted Centrifugal Pump
1/3 hp 230V 1-Phase Bronze Fitted Centrifugal Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Connection Size:
- 1-1/4
- Discharge:
- 1 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Flow Rate:
- 110 gpm
- Horsepower:
- 1/3 hp
- IAPMO Listed:
- No
- Impeller:
- Stainless Steel
- Material:
- Bronze
- Maximum Feet of Head:
- 118
- Maximum Temperature:
- 250
- Minimum Temperature:
- 212
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov
- Pump Application:
- General Use
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- ODP
- Pump Phase:
- 1
- RPM:
- 3500
- UL Listed:
- No
- UPC:
- 697666017857
- Volts:
- 230V