1-1/2 hp 230V Effluent Pump
1-1/2 hp 230V Effluent Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in AL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in AL
Product Details
Product Details
- Handles 3/4" solids
- Designed for continuous duty, the WE series from Goulds will tackle tough jobs with ease
- Pumps are capable of running dry without damage
- These pumps are well suited for use in mobile home parks, schools, hospitals and more
- All Cast Iron construction
Specifications
- AMP:
- 15.7
- CSA Certified:
- Yes
- Connection Type:
- FPT
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- Flow Rate:
- 95 gpm
- Height:
- 16
- Horsepower:
- 1-1/2 hp
- Impeller:
- Cast Iron
- Maximum Feet of Head:
- 128
- Product Type:
- Effluent Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- Yes
- UPC:
- 697666008732
- Volts:
- 230V
- Width:
- 8-1/2