1-1/2 hp 230V Submersible Pump
1-1/2 hp 230V Submersible Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Flow Rate:
- 10 gpm
- Horsepower:
- 1-1/2 hp
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pump Phase:
- 1
- Pump Stage:
- 12
- UL Listed:
- No
- UPC:
- 697666849120
- Volts:
- 230V
- Watts:
- 2