This product requires certification to purchase.

1-1/2 HP Submersible Well Pump End

Goulds Water Technology

1-1/2 HP Submersible Well Pump End

  • Fast #
  • Part #G10GS15
  • Item #1327278
  • Manufacturer Part #10GS15
3.7 out of 5 Customer Rating
Brand image
Goulds Water Technology

1-1/2 HP Submersible Well Pump End

  • Fast #
  • Part #G10GS15
  • Item #1327278
  • Manufacturer Part #10GS15
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area.
  • Water End Only
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
CSA Certified:
Yes
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/4
Fitting Sizes:
1-1/4 in
Flow Rate:
10 gpm
Horsepower:
1-1/2 hp
Impeller:
Glass-filled Noryl
Length:
18-2/5
Material:
Composite, Lexan, Noryl, Plastic, Stainless Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pump Body Material:
Stainless Steel
Pump Phase:
1
Pump Stage:
17
RPM:
3450
UL Listed:
Yes
UPC:
697666000415