1 HP 18 GPM 230V 3-Wire Submersible Well Pump
1 HP 18 GPM 230V 3-Wire Submersible Well Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 62-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Three wire
- CentriPro motor
- Less control box
Specifications
- ANSI:
- ANSI 61
- CSA Certified:
- Yes
- Connection Type:
- NPT
- Diameter - Base:
- 3-9/10 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 18 gpm
- Horsepower:
- 1 hp
- Impeller:
- Glass-Filled
- Length:
- 25-2/5 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Glass Filled Engineered Composite, Lexan®, Noryl®, Proprietary Engineered Polymer
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- 3 Wire
- Pump Phase:
- 1
- Pump Stage:
- 8
- RPM:
- 3450
- UL Listed:
- Yes
- UPC:
- 697666450852
- Volts:
- 230V