This product requires certification to purchase.

1 HP Centrifugal Pump

Goulds Water Technology

1 HP Centrifugal Pump

  • Fast #
  • Part #GHSC10
  • Item #1716702
  • Manufacturer Part #HSC10
3.1 out of 5 Customer Rating
Brand image
Goulds Water Technology

1 HP Centrifugal Pump

  • Fast #
  • Part #GHSC10
  • Item #1716702
  • Manufacturer Part #HSC10
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides steady, quiet and vibration-free operation for years of trouble-free service
  • 20% glass-filled thermoplastic precision molded for high efficiencies
  • Close-coupled, space saving design provides easy installation. Flexible coupling and bedplate not required
  • Requires Certification

Specifications

Horsepower:
1 hp
Product Type:
Circulator Pump
UPC:
697666007025