1 hp Submersible Sewage Pump
1 hp Submersible Sewage Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast iron, semi-open, non-clog, dynamically balanced with pump out vanes for mechanical seal protection
- Cast iron flanged volute type for maximum efficiency. Designed for easy installation on A10-20 slide rail or base elbow rail systems
- These pumps are well suited for homes, sewage systems, dewatering/effluent and more
Specifications
- AMP:
- 2.9
- CSA Certified:
- CSA C22.2 108
- Discharge:
- 2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 185 gpm
- Height:
- 19 in
- Horsepower:
- 1 hp
- Material:
- Cast Iron
- Maximum Temperature:
- 140
- Product Type:
- Sewage Pump System
- Pump Phase:
- 3
- RPM:
- 1750
- UL Listed:
- Yes
- UPC:
- 697666010735
- Volts:
- 460V
- Width:
- 12-1/2 in