11-4/5 in. 115V 3-Way 7-Stage Submersible Pump
11-4/5 in. 115V 3-Way 7-Stage Submersible Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI 61 Annex G, ANSI 372
- CSA Certified:
- Yes
- Discharge:
- 1-1/4 in
- Flow Rate:
- 10 gpm
- Horsepower:
- 1/2 hp
- Impeller:
- Noryl®
- Length:
- 11-4/5 in
- NSF:
- NSF 61, NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pump Body Material:
- Composite
- Pump Phase:
- 1
- Pump Stage:
- 7
- UL Listed:
- Yes
- UPC:
- 697666769206
- Volts:
- 115V