115 V 1/2 hp Control Box Chrome
115 V 1/2 hp Control Box Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 625-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- NEMA 3R enclosure for indoor or outdoor mounting
- Multiple knockouts
- Two grounding lugs
Documents
Specifications
- AMP:
- 30
- CSA Certified:
- Yes
- Depth:
- 2-9/10 in
- Height:
- 8-2/5 in
- Horsepower:
- 1/2 hp
- NEMA:
- NEMA 3R
- UL Listed:
- Yes
- UPC:
- 697666426611
- Volts:
- 115V