This product requires certification to purchase.

3 HP 230/460V Centrifugal Pump

Goulds Water Technology

125MS 3 HP 230/460V Centrifugal Pump

  • Fast #
  • Part #G125MS1H2D4
  • Item #9323614
  • Manufacturer Part #125MS1H2D4
4.5 out of 5 Customer Rating
Brand image
Goulds Water Technology

125MS 3 HP 230/460V Centrifugal Pump

  • Fast #
  • Part #G125MS1H2D4
  • Item #9323614
  • Manufacturer Part #125MS1H2D4
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
125MS
Connection Size:
1-1/2
Flow Rate:
170 gpm
Horsepower:
3 hp
Maximum Temperature:
212
Pressure - Maximum:
75 psi
Product Type:
Circulator Pump
Pump Body Material:
Stainless Steel
Pump Phase:
3
RPM:
3500
UPC:
192998086453
Volts:
208/230/460V