13-9/10 in. 1 hp 2-Wire 8-Stage Submersible Pump
13-9/10 in. 1 hp 2-Wire 8-Stage Submersible Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI 372
- CSA Certified:
- Yes
- Connection Type:
- NPT
- Diameter - Base:
- 3-9/10
- Discharge:
- 1-1/4 in
- Flow Rate:
- 18 gpm
- Horsepower:
- 1 hp
- Impeller:
- Glass-Filled
- Length:
- 13-9/10
- Material:
- Plastic, Rubber, Stainless Steel
- Material Type:
- Buna-N, Glass Filled Engineered Composite, Lexan®, Noryl®, Proprietary Engineered Polymer
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- Pump Stage:
- 8
- RPM:
- 3450
- UL Listed:
- Yes
- UPC:
- 697666849441
- Volts:
- 230V