13 gpm 1 hp Submersible Water Well Pump End
13 gpm 1 hp Submersible Water Well Pump End
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area.
- Water End Only
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- CSA Certified:
- Yes
- Connection Type:
- NPT
- Diameter - Base:
- 3-9/10 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 13 gpm
- Horsepower:
- 1 hp
- Impeller:
- Glass-filled Noryl
- Length:
- 13-3/5 in
- Material:
- Composite, Lexan, Noryl, Plastic, Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- Pump Stage:
- 10
- RPM:
- 3450
- UL Listed:
- Yes
- UPC:
- 697666001313