15 hp 150 gpm Cast Iron Water End Pump
150H Series 15 hp 150 gpm Cast Iron Water End Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI 372
- Collection:
- 150H Series
- Discharge:
- 3 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 150 gpm
- Horsepower:
- 15 hp
- Length:
- 39-3/10 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pump Application:
- Residential
- Pump Body Material:
- Cast Iron
- Pump Stage:
- 6
- RPM:
- 3450
- UL Listed:
- No
- UPC:
- 697666001672