This product requires certification to purchase.

16-1/10 in. 1-1/2 hp Water End

Goulds Water Technology

16-1/10 in. 1-1/2 hp Water End

  • Fast #
  • Part #G18GS15
  • Item #357912
  • Manufacturer Part #18GS15
3.6 out of 5 Customer Rating
Brand image
Goulds Water Technology

16-1/10 in. 1-1/2 hp Water End

  • Fast #
  • Part #G18GS15
  • Item #357912
  • Manufacturer Part #18GS15
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 143
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Water End Only
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
CSA Certified:
Yes
Connection Type:
NPT
Diameter - Base:
3-9/10 in
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
18 gpm
Horsepower:
1-1/2 hp
Impeller:
Glass-Filled
Length:
16-1/10 in
Material:
Plastic, Stainless Steel
Material Type:
Glass Filled Engineered Composite, Lexan®, Noryl®, Proprietary Engineered Polymer
Pump Body Material:
Stainless Steel
Pump Phase:
1
Pump Stage:
11
RPM:
3450
UL Listed:
Yes
UPC:
697666002228