2 HP Submersible Well Pump End
2 HP Submersible Well Pump End
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Water End Only
Documents
Specifications
- ANSI:
- ANSI 61
- CSA Certified:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 18 gpm
- Horsepower:
- 2 hp
- Impeller:
- Glass-Filled
- Length:
- 18-3/5 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Glass Filled Engineered Composite, Lexan®, Noryl®, Proprietary Engineered Polymer
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- Pump Stage:
- 14
- RPM:
- 3450
- UL Listed:
- Yes
- UPC:
- 697666002259