18 gpm 3 hp Submersible Pump
18 gpm 3 hp Submersible Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MN
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Water End Only
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- CSA Certified:
- Yes
- Connection Type:
- NPT
- Diameter - Base:
- 3-9/10
- Fitting Size 1:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 18 gpm
- Horsepower:
- 3 hp
- Impeller:
- Glass-filled Noryl
- Length:
- 24-1/10
- Material:
- Composite, Lexan, Noryl, Plastic, Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- Pump Stage:
- 19
- RPM:
- 3450
- UL Listed:
- Yes
- UPC:
- 697666002266