1HP 1 60 230 3 Way 10STG 4 Submersible
1HP 1 60 230 3 Way 10STG 4 Submersible
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area.
- 3 Wire
- CentriPro motor
- Less control box
Documents
Specifications
- ANSI:
- ANSI 61
- CSA Certified:
- Yes
- Connection Type:
- NPT
- Diameter - Base:
- 3-9/10
- Fitting Size 1:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 13 gpm
- Horsepower:
- 1 hp
- Impeller:
- Glass-Filled
- Length:
- 25-3/10
- Material:
- Plastic, Stainless Steel
- Material Type:
- Glass Filled Engineered Composite, Lexan®, Noryl®, Proprietary Engineered Polymer
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- Pump Stage:
- 10
- RPM:
- 3450
- Type:
- G13GS10412CL
- UL Listed:
- Yes
- UPC:
- 697666450760
- Volts:
- 230V