This product requires certification to purchase.

2 hp 230V Submersible Well Pump Motor

Goulds Water Technology

2 hp 230V Submersible Well Pump Motor

  • Fast #
  • Part #GM20412
  • Item #3424056
  • Manufacturer Part #M20412
3.1 out of 5 Customer Rating
Brand image
Goulds Water Technology

2 hp 230V Submersible Well Pump Motor

  • Fast #
  • Part #GM20412
  • Item #3424056
  • Manufacturer Part #M20412
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CSA Certified:
Yes
Horsepower:
2 hp
Length:
15-1/10 in
Material:
Stainless Steel
NSF Certified:
No
Phase:
Single Phase
UL Listed:
No
UPC:
697666479259
Volts:
230V