2 hp Booster System with Outdoor Controller
2 hp Booster System with Outdoor Controller
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For Goulds 3656, 3756LH cast iron bronze pump series
Specifications
- AMP:
- 6.9
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 45 gpm
- Horsepower:
- 2 hp
- Material:
- Stainless Steel
- Maximum Temperature:
- 212
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 80 psi
- UL Listed:
- Yes
- UPC:
- 697666889324
- Volts:
- 208/230/460V