2 HP Cast Iron Circulator Pump
2 HP Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 35-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Can be operated continuously without damage
Documents
Specifications
- CSA Certified:
- Yes
- Connection Size:
- 1-1/2
- Connection Type:
- NPT
- Height:
- 9-1/4 in
- Horsepower:
- 2 hp
- Length:
- 20-9/16 in
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3500
- UL Listed:
- Yes
- UPC:
- 697666117144
- Width:
- 8-1/4 in